Zoro Homepage

Set Limit, Auto Reset, Opens 145

  • Mfr # 6UDZ6

  • Zoro # G3667772


product price: $3.75
/ea

Key Features

Temp. Range (F)
125 to 145
Type
Limit, Automatic Reset
Switch Type
SPST
Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UDZ6
Zoro #
G3667772
UPC #
190735544440
Country of Origin
China

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
Height (In.)
1 in
Overall Width
2 3/4 in
Face Diameter
2 in
Mounting Base Length
2 in
Terminal Size
1/4 in
Mounting Base Width
1 5/8 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in
Overall Depth
1 1/2 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
125 to 145
Type
Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
125 Degrees F
Switch Opens @ (F)
145 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
480 VA
Inductive Amps @ 240V
10 A
Differential
20
Circuit #1 Switch Closes @ (F)
125 Degrees F
Circuit #1 Switch Opens @ (F)
145 Degrees F
Inductive Amps @ 120V
14 A
Switch Action
Open on Rise
Resistive Amps @ 120V AC
25 A
Pilot Contact Rating
480 VA
Weight
0.7 oz
Application
Limit Control
Resistive Amps @ 240V AC
25 A
Reset Type
Automatic Reset
Standards
cULus Recognized
Switch Opening Temperature
145 Degrees F
Contact Form
SPST
Resistive Amps @ 277V AC
25 A
IP Rating
Not Rated
Temperature Differential
20 Degrees F
Switch Closing Temperature
125 Degrees F
Wire Connections
Spade Terminals
Mounting Hole Center to Center Distance
1 5/8 in
Number of Mounting Holes
2
Mounting
Surface Mount
Product Type
Temperature Limit Controller
Input Voltage
120V AC, 240V AC

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 125 Degrees F, Switch Opening Temperature 145 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.