Zoro Homepage

Set Limit, Auto Reset Opens 165

  • Mfr # 6UEA1

  • Zoro # G4003142


product price: $5.79
/ea

Key Features

Temp. Range (F)
145 to 165
Type
Limit, Automatic Reset
Switch Type
SPST
Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UEA1
Zoro #
G4003142
UPC #
190735544495
Country of Origin
China

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
Height (In.)
1 in
Terminal Size
1/4 in
Mounting Hole Diameter
1/8 in
Mounting Base Width
1 5/8 in
Face Diameter
2 in
Overall Depth
1 1/2 in
Overall Height
1 in
Overall Width
2 3/4 in
Mounting Base Length
2 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
145 to 165
Type
Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
145 Degrees F
Switch Opens @ (F)
165 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
480 VA
Switch Action
Open on Rise
Inductive Amps @ 240V
10 A
Inductive Amps @ 120V
14 A
Differential
20
Circuit #1 Switch Opens @ (F)
165 Degrees F
Circuit #1 Switch Closes @ (F)
145 Degrees F
IP Rating
Not Rated
Application
Limit Control
Contact Form
SPST
Wire Connections
Spade Terminals
Resistive Amps @ 120V AC
25 A
Switch Opening Temperature
165 Degrees F
Input Voltage
120V AC, 240V AC
Pilot Contact Rating
480 VA
Resistive Amps @ 277V AC
25 A
Temperature Differential
20 Degrees F
Resistive Amps @ 240V AC
25 A
Weight
0.7 oz
Reset Type
Automatic Reset
Mounting Hole Center to Center Distance
1 5/8 in
Mounting
Surface Mount
Number of Mounting Holes
2
Standards
cULus Recognized
Switch Closing Temperature
145 Degrees F
Product Type
Temperature Limit Controller

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 145 Degrees F, Switch Opening Temperature 165 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.