Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, 14, Flat, 1-3/4in, PK25

  • Mfr # U07810.043.0175

  • Zoro # G0052440


product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
7/16"-14
Drive Size
7/32 in
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07810.043.0175
Zoro #
G0052440
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Overall Length
1-3/4 in
Drive Size
7/32 in
Minimum Point Diameter
0.219 in
Maximum Point Diameter
0.219 in
Fastener Length
1 3/4 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
ASME B18.3
Decimal Equivalent
0.219 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Material Grade/Class
4035
Pack Size
Small Pack
Color
Black
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Non-Marring Tip
Yes
Thread Direction
Right Hand
Thread Fit
3A
Tensile Strength
180,000 psi
Material Quality Standards
ASTM F912
Jam Screw
No
Thread Locking
No
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Heat Treatment
Tempered

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 1 3/4 in, Fastener Length 1 3/4 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class 4035, Finish Plain, Pack Size Small Pack, Color Black, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.