Set Screw, A ST, 32, Flat, PK100
Mfr # U07860.013.0050
Zoro # G0052300
product price: $73.49
/pk 100, $0.73/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Drive Size
1/16 in
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07860.013.0050
Zoro #
G0052300
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Overall Length
1/2 in
Drive Size
1/16 in
Minimum Point Diameter
0.063 in
Maximum Point Diameter
0.063 in
Fastener Length
1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.