Set Screw, A ST, 40, Flat, 1/16in Drv, PK100
Mfr # U07860.012.0025
Zoro # G9192802
product price: $68.69
/pk 100, $0.69/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#5-40
Drive Size
1/16 in
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07860.012.0025
Zoro #
G9192802
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#5-40
Overall Length
1/4 in
Drive Size
1/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Decimal Equivalent
0.063 in
Rockwell Hardness
C45 to C53
Meets
ASME B18.3
Head Type
Headless
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Fit
3A
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #5-40, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.