Zoro Homepage

Set Screw Assortment, Alloy Steel, Plain Finish, 500 PCS

  • Mfr # JBDL24JWA25

  • Zoro # G3762040


product price: $358.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
1/2"; 3/16"
Length
3/16 in to 1/2 in
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24JWA25
Zoro #
G3762040
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/2"; 3/16"
Length
3/16 in to 1/2 in
Thread Size
1/2"; 3/16"
Number of Sizes
20
Thread Size-MV
1/2", 3/16"
Number of Different Sizes
20
Smallest Thread Diameter in Set
3/16 in

Details

Item
Set Screw Assortment
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Head Type
Knurled
Standards
ASME B18.3
Includes
Screws (25) Each: 6-32x1/4 in, 5/16 in, 8-32x1/4 in, 5/16 in, 3/8 in, 1/2 in, 10-24x3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/4"-20x1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/16"-18x5/16 in, 3/8 in, 1/2 in, 3/8"-16x3/8 in, 1/2 in, 1/2"-13x1/2 in, Metal Compartment Box with Lid
Number of Pieces
500
Number of pieces
500
Type
Socket Drive, Knurled, Cup Point
Meets/Exceeds
ANSI/ASME B18.3
Point Type
Cup, Knurled Cup
Number of Screws
500
Socket Set Screw Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
ASME B18.3

Description

Socket Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Point Type Cup, Knurled Cup, Number of Pieces 500, System of Measurement Inch, Thread Size #10-24, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Overall Length 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, Number of Sizes 20, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Special Features Not Applicable, Dimensional Standards ASME B18.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.