Set Screw, AST, M12x1.75mm, Flat, 25mm, PK50
Mfr # M07860.120.0025
Zoro # G9682346
product price: $45.79
/pk 50, $0.92/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M12-1.75
Drive Size
6 mm
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07860.120.0025
Zoro #
G9682346
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Overall Length
25 mm
Drive Size
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
D913
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Headless
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Pitch
1.75 mm
Minimum Temperature
-58 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 913
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M12x1.75, Overall Length 25 mm, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.