Zoro Homepage

Set Screw, AST, M8x1.25mm, Flat, 40mm, PK50

  • Mfr # M07860.080.0040

  • Zoro # G9682382


product price: $32.95
/pk 50, $0.66/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
4 mm
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07860.080.0040
Zoro #
G9682382
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Overall Length
40 mm
Drive Size
4 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Meets
D913
Head Type
Headless
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Pack Size
Small Pack
Thread Type
Coarse
Dimensional Standards
DIN 913

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M8x1.25, Overall Length 40 mm, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.