Zoro Homepage

Set Screw Connector, Concrete Tight Connector, 1 in, Zinc, Plain

  • Mfr # 5XC14

  • Zoro # G3044587


product price: $0.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Material
Zinc
Finish
Plain
For Conduit Type
EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XC14
Zoro #
G3044587
UPC #
190735536230
Country of Origin
China

Dimensions

Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
Set Screw Connector, Concrete Tight
Conduit Fitting Type
Connector
Material
Zinc
Finish
Plain
For Conduit Type
EMT
For Use With
EMT
Conduit Fitting Material
Zinc

Description

Set Screw Connector, Concrete Tight, Zinc, Trade Size 1 in, Finish Plain, Conduit Fitting Type Connector, For Use With EMT, For Conduit Type EMT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.