Zoro Homepage
This item is Discontinued.
Zoro Select Set Screw, Cup, 2" L, Alloy Steel, PK260 B07840.050.0200

Set Screw, Cup, 2" L, Alloy Steel, PK260 (Discontinued)

  • Mfr # B07840.050.0200
  • Zoro # G1227919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07840.050.0200
Zoro #
G1227919
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
2 in
Drive Size
1/4 in
Screw Size
1/2"-13
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.25 in
Meets
ASME B18.3
Class
3A
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Head Type
Headless
Material Type
Steel
Head Shape
Headless
Finish Type
Black Oxide
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Pack Size
Bulk Pack
Thread Fit
3A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.