Zoro Homepage
This item is Discontinued.
Zoro Select Set Screw, Cup, 60mm L, Steel, PK350 L07840.100.0060

Set Screw, Cup, 60mm L, Steel, PK350 (Discontinued)

  • Mfr # L07840.100.0060
  • Zoro # G1178377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07840.100.0060
Zoro #
G1178377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Overall Length
60 mm
Drive Size
5 mm
Screw Size
M10-1.50 mm
Dia./Thread Size
M10-1.50

Details

System of Measurement
Metric
Drive Type
Socket
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
D916
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.156 in
Head Type
Headless
Dimensional Standards
DIN 916
Head Shape
Headless
Thread Type
Coarse
Pack Size
Bulk Pack
Material Type
Steel
Finish Type
Black Oxide
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10x1.5, Overall Length 60 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.156 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.