Zoro Homepage
This item is Discontinued.
Zoro Select Set Screw, Flat, 5/8" L, Plain, PK1350 B07810.043.0062

Set Screw, Flat, 5/8" L, Plain, PK1350 (Discontinued)

  • Mfr # B07810.043.0062
  • Zoro # G3318849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07810.043.0062
Zoro #
G3318849
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Overall Length
5/8 in
Drive Size
7/32 in
Screw Size
7/16"-14

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 5/8 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 1350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.