Zoro Homepage

Set Screw, M10 x 1.50mm x 10mm L., PK10

  • Mfr # M51260.100.0010

  • Zoro # G9681275


product price: $4.79
/pk 10, $0.48/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51260.100.0010
Zoro #
G9681275
UPC #
190735978665
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Overall Length
10 mm
Drive Size
5 mm
Minimum Point Diameter
6 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
D916
Type
MM (Metric)
Rockwell Hardness
B96 to C33
Head Type
Headless
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Thread Type
Coarse
Thread Fit
3A
Dimensional Standards
DIN 916

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10x1.5, Overall Length 10 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products