Set Screw, M12 x 1.75mm, 30mm L, PK50
Mfr # M07810.120.0030
Zoro # G9977317
product price: $38.25
/pk 50, $0.77/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M12-1.75
Drive Size
6 mm
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07810.120.0030
Zoro #
G9977317
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Overall Length
30 mm
Drive Size
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
D913
Temp. Range (F)
-58 Degrees to 302 Degrees
Decimal Equivalent
0.078 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Dimensional Standards
DIN 913
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M12x1.75, Overall Length 30 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.