Zoro Homepage

Set Screw, M2.5 x 0.45mm, 8mm L, PK100

  • Mfr # M51250.025.0008

  • Zoro # G9682136


product price: $13.15
/pk 100, $0.13/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Drive Size
1.3 mm
Point type
Cone
Point Type
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51250.025.0008
Zoro #
G9682136
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Overall Length
8 mm
Drive Size
1.3 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Cone
Point Type
Cone
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D914
Rockwell Hardness
B96 to C33
Head Type
Headless
Thread Pitch
0.45 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 914
Pack Size
Small Pack
Thread Type
Coarse
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F

Description

Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M2.5x0.45, Overall Length 8 mm, Drive Type Socket, Drive Size 1.3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.