Set Screw, M5 x 0.80mm, 30mm L, PK100
Mfr # M51230.050.0030
Zoro # G9682303
product price: $9.49
/pk 100, $0.09/eaSold in multiples of 2 for $18.98
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Drive Size
2.5 mm
Point type
Dog
Point Type
Dog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51230.050.0030
Zoro #
G9682303
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.80
Overall Length
30 mm
Drive Size
2.5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Dog
Point Type
Dog
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
B96 to C33
Meets
D915
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
DIN 915
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Thread Pitch
0.8 mm
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M5x0.8, Overall Length 30 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.