Set Screw, M8 x 1mm, 16mm L, PK100
Mfr # M07852.080.0016
Zoro # G9682416
product price: $22.15
/pk 100, $0.22/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.00
Drive Size
4 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07852.080.0016
Zoro #
G9682416
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.00
Overall Length
16 mm
Drive Size
4 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D916
Head Type
Headless
Dimensional Standards
DIN 916
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Type
Fine
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1, Overall Length 16 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.