Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50
- Mfr # M07820.120.0025
- Zoro # G9682583
product price:Â
$
44.39
/pk of 50, $0.89/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M12x1.75
Drive Size
6 mm
Point type
Dog
Point Type
Dog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07820.120.0025
- Zoro #
- G9682583
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive Type
- Hex
- Point type
- Dog
- Point Type
- Dog
- Point Material
- Steel
- Material
- Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Rockwell Hardness
- C45 to C53
- Temp. Range (F)
- -58 Degrees to 302 Degrees F
- Meets
- D915
- Head Type
- Headless
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Minimum Temperature
- -58 Degrees F
- Maximum Temperature
- 302 Degrees F
- Thread Pitch
- 1.75 mm
- Dimensional Standards
- DIN 915
- Temperature - Maximum
- 302 Degrees F
- Temperature - Minimum
- -58 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12x1.75
- Overall Length
- 25 mm
- Drive Size
- 6 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M12x1.75, Overall Length 25 mm, Drive Type Standard, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.