Set Screw, ST, M16 x 2mm, Dog, 60mm, PK10
Mfr # M07820.160.0060
Zoro # G9682565
product price: $38.85
/pk 10, $3.89/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M16-2.00
Drive Size
8 mm
Point type
Dog
Point Type
Dog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07820.160.0060
Zoro #
G9682565
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.00
Overall Length
60 mm
Drive Size
8 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Dog
Point Type
Dog
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D915
Rockwell Hardness
C45 to C53
Head Type
Headless
Dimensional Standards
DIN 915
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M16x2, Overall Length 60 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.