Zoro Homepage

Set Screw, ST, M16 x 2mm, Flat, 60mm, PK10

  • Mfr # M07810.160.0060

  • Zoro # G9682644


product price: $33.05
/pk 10, $3.30/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M16-2.00
Drive Size
8 mm
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07810.160.0060
Zoro #
G9682644
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Overall Length
60 mm
Drive Size
8 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D913
Rockwell Hardness
C45 to C53
Head Type
Headless
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 913
Pack Size
Small Pack
Thread Pitch
2 mm
Thread Type
Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M16x2, Overall Length 60 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.