Zoro Homepage

Set Screw, ST, M20 x 2.50mm, Cup, 80mm, PK5

  • Mfr # M07840.200.0080

  • Zoro # G9190641


product price: $33.29
/pk 5, $6.66/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M20-2.50
Drive Size
10 mm
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07840.200.0080
Zoro #
G9190641
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Overall Length
80 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Meets
D916
Head Type
Headless
Dimensional Standards
DIN 916
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
2.5 mm
Pack Size
Small Pack
Thread Type
Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20x2.5, Overall Length 80 mm, Drive Type Socket, Drive Size 10 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.