Set Screw, ST, M20 x 2.50mm, Dog, 50mm, PK5
Mfr # M07820.200.0050
Zoro # G9682547
product price: $35.79
/pk 5, $7.16/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M20-2.50
Drive Size
10 mm
Point type
Dog
Point Type
Dog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07820.200.0050
Zoro #
G9682547
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M20-2.50
Overall Length
50 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Dog
Point Type
Dog
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
D915
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Head Type
Headless
Thread Pitch
2.5 mm
Minimum Temperature
-58 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 915
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M20x2.5, Overall Length 50 mm, Drive Type Socket, Drive Size 10 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.