Set Screw, ST, M6 x 1mm, Cone, 35mm, PK100
Mfr # M07800.060.0035
Zoro # G9682741
product price: $24.59
/pk 100, $0.25/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
3 mm
Point type
Cone
Point Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07800.060.0035
Zoro #
G9682741
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Overall Length
35 mm
Drive Size
3 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cone
Point Type
Cone
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Meets
D914
Head Type
Headless
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Pitch
1 mm
Dimensional Standards
DIN 914
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M6x1, Overall Length 35 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.