Set Screw, ST, M6 x 1mm, Flat, 45mm, PK100
Mfr # M07810.060.0045
Zoro # G9682687
product price: $30.49
/pk 100, $0.30/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
3 mm
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07810.060.0045
Zoro #
G9682687
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Overall Length
45 mm
Drive Size
3 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
D913
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Head Type
Headless
Pack Size
Small Pack
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 913
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M6x1, Overall Length 45 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.