Set Screw, Steel, PK5
Mfr # U01080.075.0125
Zoro # G9977536
product price: $9.15
/pk 5, $1.83/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
3/4"-10
Drive Size
3/4 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01080.075.0125
Zoro #
G9977536
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Overall Length
1-1/4 in
Drive Size
3/4 in
Head Height
0.582 in
Head Width
3/4 in
Minimum Head Width
0.729 in
Maximum Head Height
0.582 in
Minimum Head Height
0.544 in
Maximum Head Width
0.75 in
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 1 1/4 in, Drive Type External Square, Drive Size 3/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.582 in, Head Width 3/4 in, Maximum Head Height 0.582 in, Maximum Head Width 0.75 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.544 in, Minimum Head Width 0.729 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.