Sewer Hose, 1/4,100 ft, 4400 psi
Mfr # AR686200002
Zoro # G0548633
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
4,400 psi
Fitting Size
1/4 in x 1/4 in
Fitting Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR686200002
Zoro #
G0548633
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
100 ft
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Details
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
4,400 psi
Fitting Type
MNPT x MNPT
Fitting Material
Zinc Plated Steel x Zinc Plated Steel
Hose Color
Black
Color
Black
Inner Material
Synthetic Rubber
Item
Sewer Hose
Max. Temp.
160 Degrees F
Max. Pressure
4400 psi
For Use With
Pressure Washer
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Hose Tube Material
Synthetic Rubber
Hose Fittings
1/4 in MNPT
Hose Fitting A Material
Carbon Steel
Hose Cover Material
Synthetic Rubber
Hose Fitting B Material
Carbon Steel
Pressure Washer Hose Type
Sewer Hose
Description
Sewer Hose, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 4,400 psi, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly, For Use With Pressure Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.