Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi

  • Mfr # AL0124722360

  • Zoro # G2087005


product price: $52.89
/ea

Key Features

Inlet
3/8 in (F)NPT
Material
Stainless Steel
Max. Pressure
5,000 psi
GPM @ 4000 PSI
12 gpm
GPM @ 3000 PSI
10.39 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0124722360
Zoro #
G2087005
UPC #
-
Country of Origin
Italy

Dimensions

Nozzle Size
12
Orifice Size
0.09 in
Inlet Diameter
3/8 in

Details

Item
Sewer Nozzle
Inlet
3/8 in (F)NPT
Material
Stainless Steel
Max. Pressure
5,000 psi
GPM @ 4000 PSI
12 gpm
GPM @ 3000 PSI
10.39 gpm
GPM @ 2000 PSI
8.49 gpm
GPM @ 3500 PSI
11.22 gpm
Includes
Jetter
GPM @ 1000 PSI
6 gpm
GPM @ 1500 PSI
7.35 gpm
GPM @ 2500 PSI
9.49 gpm
GPM @ 800 PSI
5.37 gpm
GPM @ 5000 PSI
13.42 gpm
Product Type
Sewer Nozzle
Type
3/8" (F) Inlet Port
Nozzle Spray Angle
15 Degrees
Operating Pressure - Maximum
5,000 psi
Flow - Minimum
5.37 gpm
Connection Type
Threaded
Pressure - Maximum
3,625 psi
Color
Silver
Nozzle Spray Pattern
Fan
Flow - Maximum
13.42 gpm
Fluid Temperature - Maximum
300 Degrees F
Inlet Gender
Female

Description

Sewer Nozzle, Nozzle Size 12, Max. Pressure 5,000 psi, Inlet 3/8 in (F)NPT, Material Stainless Steel, Orifice Size 0.09 in, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 5.37 gpm, GPM @ 1000 PSI 6 gpm, GPM @ 1500 PSI 7.35 gpm, GPM @ 2000 PSI 8.49 gpm, GPM @ 2500 PSI 9.49 gpm, GPM @ 3000 PSI 10.39 gpm, GPM @ 3500 PSI 11.22 gpm, GPM @ 4000 PSI 12 gpm, GPM @ 5000 PSI 13.42 gpm, Includes Jetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.