Zoro Homepage

Sewer Nozzle, Size 5.5,5000 psi

  • Mfr # AL0124722260

  • Zoro # G1370214


product price: $21.15
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Stainless Steel
Max. Pressure
5,000 psi
GPM @ 2000 PSI
3.89 gpm
GPM @ 1500 PSI
3.37 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0124722260
Zoro #
G1370214
UPC #
-
Country of Origin
Italy

Dimensions

Nozzle Size
5.5
Orifice Size
0.06 in
Inlet Diameter
1/4 in

Details

Item
Sewer Nozzle
Inlet
1/4 in (F)NPT
Material
Stainless Steel
Max. Pressure
5,000 psi
GPM @ 2000 PSI
3.89 gpm
GPM @ 1500 PSI
3.37 gpm
GPM @ 2500 PSI
4.35 gpm
GPM @ 3000 PSI
4.76 gpm
Includes
Jetter
GPM @ 1000 PSI
2.75 gpm
GPM @ 800 PSI
2.46 gpm
GPM @ 4000 PSI
5.5 gpm
GPM @ 3500 PSI
5.14 gpm
GPM @ 5000 PSI
6.15 gpm
Product Type
Sewer Nozzle
Type
1/4" (F) Inlet Port
Nozzle Spray Angle
15 Degrees
Fluid Temperature - Maximum
300 Degrees F
Operating Pressure - Maximum
5,000 psi
Inlet Gender
Female
Flow - Maximum
6.15 gpm
Pressure - Maximum
3,625 psi
Nozzle Spray Pattern
Fan
Flow - Minimum
2.46 gpm
Color
Silver
Connection Type
Threaded

Description

Sewer Nozzle, Nozzle Size 5.5, Max. Pressure 5,000 psi, Inlet 1/4 in (F)NPT, Material Stainless Steel, Orifice Size 0.06 in, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 2.46 gpm, GPM @ 1000 PSI 2.75 gpm, GPM @ 1500 PSI 3.37 gpm, GPM @ 2000 PSI 3.89 gpm, GPM @ 2500 PSI 4.35 gpm, GPM @ 3000 PSI 4.76 gpm, GPM @ 3500 PSI 5.14 gpm, GPM @ 4000 PSI 5.5 gpm, GPM @ 5000 PSI 6.15 gpm, Includes Jetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.