SewerNozzle, Size:6, 15, Rotary, 5.7gpm

  • Mfr # MLRSN1406
  • Zoro # G3116601
product price: 
$
79.49
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Brass, Stainless Steel
Max. Pressure
3,600 psi
GPM @ 800 PSI
2.68 gpm
GPM @ 3500 PSI
5.61 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MLRSN1406
Zoro #
G3116601
UPC #
-
Country of Origin
Italy
Item
Sewer Nozzle
Inlet
1/4 in (F)NPT
Material
Brass, Stainless Steel
Max. Pressure
3,600 psi
GPM @ 800 PSI
2.68 gpm
GPM @ 3500 PSI
5.61 gpm
GPM @ 1000 PSI
3 gpm
GPM @ 2500 PSI
4.74 gpm
GPM @ 2000 PSI
4.24 gpm
GPM @ 4000 PSI
6 gpm
GPM @ 1500 PSI
3.67 gpm
GPM @ 3000 PSI
5.2 gpm
Includes
Spins
Product Type
Turbo Nozzle
Type
1/4" (F) Inlet Port
Nozzle Spray Angle
15 Degrees
Inlet Gender
Female
Nozzle Spray Pattern
Rotary
Connection Type
Threaded
Pressure - Maximum
3,600 psi
Color
Silver
Flow - Maximum
5.7 gpm
Operating Pressure - Maximum
3,625 psi
Flow - Minimum
2.68 gpm
Fluid Temperature - Maximum
302 Degrees F
Shell Material
Brass, Stainless Steel
Wire Color
Silver

Dimensions

Nozzle Size
6
Orifice Size
1.65 mm
Inlet Diameter
1/4 in

Description

Sewer Nozzle, Nozzle Size 6, Max. Pressure 3,600 psi, Inlet 1/4 in (F)NPT, Material Brass, Stainless Steel, Orifice Size 1.65 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 2.68 gpm, GPM @ 1000 PSI 3 gpm, GPM @ 1500 PSI 3.67 gpm, GPM @ 2000 PSI 4.24 gpm, GPM @ 2500 PSI 4.74 gpm, GPM @ 3000 PSI 5.2 gpm, GPM @ 3500 PSI 5.61 gpm, GPM @ 4000 PSI 6 gpm, Includes Spins

Ratings & reviews