Shade Cloth, 20 ft. L, 14 ft. H, Green
Mfr # MTP-86-03-1420
Zoro # G3896737
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Polyethylene
Features
Minimal Shrinkage
Includes
Brass Grommets 24 in Apart
Product Type
Shade Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP-86-03-1420
Zoro #
G3896737
UPC #
-
Country of Origin
United States
Dimensions
Height
14 ft
Length
20 ft
Overall Height
14 ft
Overall Length
20 ft
Details
Color
Green
Material
Polyethylene
Features
Minimal Shrinkage
Item
Shade Cloth
Includes
Brass Grommets 24 in Apart
Product Type
Shade Cloth
Shade Percent
95 %
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 14 ft, Overall Length 20 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.