Zoro Homepage

Shade Cloth, 25 ft. L, 14 ft. H, Green

  • Mfr # MTP-86-03-1425

  • Zoro # G3896728


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene
Features
Minimal Shrinkage
Includes
Brass Grommets 24 in Apart
Product Type
Shade Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP-86-03-1425
Zoro #
G3896728
UPC #
-
Country of Origin
United States

Dimensions

Height
14 ft
Length
25 ft
Overall Height
14 ft
Overall Length
25 ft

Details

Color
Green
Material
Polyethylene
Features
Minimal Shrinkage
Item
Shade Cloth
Includes
Brass Grommets 24 in Apart
Product Type
Shade Cloth
Shade Percent
95 %

Description

Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 14 ft, Overall Length 25 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.