Shadow Board, 14 in H, 14 in W, Red
Mfr # GPSM112
Zoro # G5781519
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Shadow Board Type
Cleaning
Products Included
No
Background Color
Purple
Shadow Color
White
Material
Accu-Shield(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSM112
Zoro #
G5781519
UPC #
-
Country of Origin
United States
Dimensions
Height
68 in
Width
30 in
Depth
0.214 in
Board Thickness
0.187 in
Board Width
30 in
Board Height
68 in
Details
Shadow Board Type
Cleaning
Products Included
No
Background Color
Purple
Shadow Color
White
Material
Accu-Shield(TM)
Item
Shadow Board
Includes
Hanging Hardware
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Mounting
Wall
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Includes Tools
No
Minimum Service Temperature
-30 Degrees F
Product Type
Shadow Board
Board Material
Polycarbonate
Shadow Board Application
Cleaning
Included Products
Hanging Hardware
Maximum Service Temperature
190 Degrees F
Hardware Material
Polycarbonate
Description
Shadow Board, Background Color Purple, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.