Zoro Homepage

Shadow Board, 24 in H, 36 in W, Blue

  • Mfr # PSB717BUBK

  • Zoro # G508274009


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Background Color
Blue
Shadow Color
Black
Weight Capacity
7 lb
Board Width
22 in
Hardware Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB717BUBK
Zoro #
G508274009
UPC #
841669157311
Country of Origin
United States

Dimensions

Board Width
22 in
Board Height
24 in
Board Thickness
0.236 in

Details

Background Color
Blue
Shadow Color
Black
Item
Shadow Board
Weight Capacity
7 lb
Hardware Material
Aluminum
Includes Tools
No
Included Products
(2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware
Minimum Service Temperature
-40 Degrees F
Shadow Board Application
Packaging
Maximum Service Temperature
176 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant
Shadow Shapes Included
Box Cutter, Inspection Guidelines, Stretch Wrap Dispenser, Tape Gun
Product Type
Shadow Board
Board Material
Aluminum Composite

Description

Shadow Board, Background Color Blue, Board Height 24 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 22 in, Hardware Material Aluminum, Included Products (2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.