Zoro Homepage

Shadow Board, 24 in H, 36 in W, Red

  • Mfr # PSB717RDBK

  • Zoro # G008274011


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Background Color
Red
Shadow Color
Black
Weight Capacity
7 lb
Product Type
Shadow Board
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB717RDBK
Zoro #
G008274011
UPC #
841669157328
Country of Origin
United States

Dimensions

Board Width
22 in
Board Height
24 in
Board Thickness
0.236 in

Details

Background Color
Red
Shadow Color
Black
Item
Shadow Board
Weight Capacity
7 lb
Product Type
Shadow Board
Minimum Service Temperature
-40 Degrees F
Shadow Board Application
Packaging
Included Products
(2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware
Maximum Service Temperature
176 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant
Includes Tools
No
Hardware Material
Aluminum
Board Material
Aluminum Composite
Shadow Shapes Included
Box Cutter, Inspection Guidelines, Stretch Wrap Dispenser, Tape Gun

Description

Shadow Board, Background Color Red, Board Height 24 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 22 in, Hardware Material Aluminum, Included Products (2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.