Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 24 in H, 36 in W, Yellow

  • Mfr # PSB723RDBK

  • Zoro # G708274014


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Background Color
Red
Shadow Color
Black
Weight Capacity
21 lb
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB723RDBK
Zoro #
G708274014
UPC #
841669157359
Country of Origin
United States

Dimensions

Board Thickness
0.236 in
Board Width
68 in
Board Height
30 in

Details

Background Color
Red
Shadow Color
Black
Weight Capacity
21 lb
Item
Shadow Board
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Hardware Material
Aluminum
Shadow Shapes Included
(4) Harness, (4) Lanyard
Shadow Board Application
Fall Protection
Product Type
Shadow Board
Board Material
Aluminum Composite
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant
Includes Tools
No
Included Products
Hanging Hardware

Description

Shadow Board, Background Color Red, Board Height 30 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 68 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Fall Protection, Shadow Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.