Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 30 in H, 68 in W, Red

  • Mfr # PSB720BUBK

  • Zoro # G908274012


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Background Color
Blue
Shadow Color
Black
Weight Capacity
10 lb
Hardware Material
Aluminum
Board Thickness
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB720BUBK
Zoro #
G908274012
UPC #
841669157335
Country of Origin
United States

Dimensions

Board Thickness
0.236 in
Board Height
24 in
Board Width
36 in

Details

Background Color
Blue
Shadow Color
Black
Weight Capacity
10 lb
Item
Shadow Board
Hardware Material
Aluminum
Shadow Board Application
Packaging
Product Type
Shadow Board
Shadow Shapes Included
, Box Cutter, (2) Inspection Guidelines, (2) Tape Gun, Stretch Wrap Dispenser
Maximum Service Temperature
176 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant
Included Products
(2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware
Includes Tools
No
Board Material
Aluminum Composite
Minimum Service Temperature
-40 Degrees F

Description

Shadow Board, Background Color Blue, Board Height 24 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum, Included Products (2) Plastic Pockets, (4) Corner Mounting Holes, Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.