Zoro Homepage

Shadow Board, 68 in H, 30 in W, Blue

  • Mfr # GPSM104

  • Zoro # G5781424


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Green
Shadow Color
White
Material
Accu-Shield(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSM104
Zoro #
G5781424
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
0.214 in
Height
68 in
Board Height
68 in
Board Thickness
0.187 in
Board Width
30 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Green
Shadow Color
White
Material
Accu-Shield(TM)
Item
Shadow Board
Mounting
Wall
Includes
Hanging Hardware
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Shadow Board Application
Cleaning
Included Products
Hanging Hardware
Hardware Material
Polycarbonate
Includes Tools
No
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Product Type
Shadow Board
Board Material
Polycarbonate
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
190 Degrees F

Description

Shadow Board, Background Color Green, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.