Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 68 in H, 30 in W, Blue

  • Mfr # GPSM306

  • Zoro # G5781345


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Green
Shadow Color
White
Material
Ultra Aluma-Lite(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSM306
Zoro #
G5781345
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.236 in
Width
30 in
Height
68 in
Board Width
30 in
Board Height
68 in
Board Thickness
0.236 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Green
Shadow Color
White
Material
Ultra Aluma-Lite(TM)
Mounting
Wall
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Item
Shadow Board
Includes
Hanging Hardware
Shadow Board Application
Cleaning
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Minimum Service Temperature
-60 Degrees F
Maximum Service Temperature
180 Degrees F
Resistance Properties
Anti-Static, Corrosion-Resistant, UV-Resistant
Product Type
Shadow Board
Included Products
Hanging Hardware
Board Material
Aluminum Composite
Hardware Material
Aluminum Composite
Includes Tools
No

Description

Shadow Board, Background Color Green, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Anti-Static, Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White, Shadow Shapes Included Bench Brush, Dust Pan, Mop, Mop Bucket, Push Broom, Wet Floor Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.