Zoro Homepage

Shadow Board, 68 in H, 30 in W, Orange

  • Mfr # GPSM108

  • Zoro # G5781449


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Yellow
Shadow Color
White
Material
Accu-Shield(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSM108
Zoro #
G5781449
UPC #
-
Country of Origin
United States

Dimensions

Height
68 in
Depth
0.214 in
Width
30 in
Board Thickness
0.187 in
Board Width
30 in
Board Height
68 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Yellow
Shadow Color
White
Material
Accu-Shield(TM)
Mounting
Wall
Includes
Hanging Hardware
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Item
Shadow Board
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Hardware Material
Polycarbonate
Included Products
Hanging Hardware
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
190 Degrees F
Product Type
Shadow Board
Includes Tools
No
Shadow Board Application
Cleaning
Board Material
Polycarbonate

Description

Shadow Board, Background Color Yellow, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.