Zoro Homepage

Shadow Board, 68 in H, 30 in W, Purple

  • Mfr # GPSM111

  • Zoro # G5781214


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Purple
Shadow Color
Black
Material
Accu-Shield(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSM111
Zoro #
G5781214
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.214 in
Width
30 in
Height
68 in
Board Height
68 in
Board Width
30 in
Board Thickness
0.187 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Purple
Shadow Color
Black
Material
Accu-Shield(TM)
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Item
Shadow Board
Mounting
Wall
Includes
Hanging Hardware
Minimum Service Temperature
-30 Degrees F
Board Material
Polycarbonate
Included Products
Hanging Hardware
Includes Tools
No
Shadow Board Application
Cleaning
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Maximum Service Temperature
190 Degrees F
Hardware Material
Polycarbonate
Product Type
Shadow Board

Description

Shadow Board, Background Color Purple, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.