Shadow Board, 68 in H, 30 in W, Red
Mfr # GPSM101
Zoro # G5781178
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Shadow Board Type
Cleaning
Products Included
No
Background Color
Red
Shadow Color
Black
Material
Accu-Shield(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSM101
Zoro #
G5781178
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Depth
0.214 in
Height
68 in
Board Width
30 in
Board Thickness
0.187 in
Board Height
68 in
Details
Shadow Board Type
Cleaning
Products Included
No
Background Color
Red
Shadow Color
Black
Material
Accu-Shield(TM)
Item
Shadow Board
Mounting
Wall
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Includes
Hanging Hardware
Minimum Service Temperature
-30 Degrees F
Includes Tools
No
Included Products
Hanging Hardware
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Board Material
Polycarbonate
Maximum Service Temperature
190 Degrees F
Shadow Board Application
Cleaning
Product Type
Shadow Board
Hardware Material
Polycarbonate
Description
Shadow Board, Background Color Red, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.