Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 68 in H, 30 in W, Yellow

  • Mfr # 34GN43

  • Zoro # G8955676


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
White
Material
Maximum-Duty Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GN43
Zoro #
G8955676
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
68 in
Depth
0.08 in
Board Thickness
0.08 in
Board Height
68 in
Board Width
30 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
White
Material
Maximum-Duty Aluminum
Mounting
Wall
Item
Shadow Board
For Use With
Hand Held Dust Pan (1VAJ7), Handle (3H384), Push Broom (3H388), Angle Broom (1VAC5), Long Handled Dust Pan (1VAJ6), Bench/Counter Brush (1NXZ9)
Includes
Hanging Hardware, (4) Corner Mounting Holes (Tools Not Included)
Minimum Service Temperature
-40 Degrees F
Hardware Material
Aluminum
Shadow Shapes Included
Angle Broom (1VAC5), Bench/Counter Brush (1NXZ9), Hand Held Dust Pan (1VAJ7), Handle (3H384), Long Handled Dust Pan (1VAJ6), Push Broom (3H388)
Includes Tools
No
Included Products
Hanging Hardware
Maximum Service Temperature
250 Degrees F
Board Material
Aluminum
Resistance Properties
Corrosion-Resistant, UV-Resistant
Shadow Board Application
Cleaning
Product Type
Shadow Board

Description

Shadow Board, Background Color Blue, Board Height 68 in, Board Material Aluminum, Board Thickness 0.08 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White, Shadow Shapes Included Angle Broom, Bench/Counter Brush, Handheld Dust Pan, Long Handled Dust Pan, Push Broom, Maximum Service Temperature 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.