Zoro Homepage

Shallow Tray 5/8X11 5/8X17 1/8,304SS

  • Mfr # 80170

  • Zoro # G4735455


product price: $59.39
/ea

Key Features

Overall Width
11 3/4 in
Shape
Rectangular
Material
Stainless Steel
Height
5/8 in
Length
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80170
Zoro #
G4735455
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
11 3/4 in
Height
5/8 in
Length
17 1/8 in
Width
11 5/8 in
Overall Height
5/8 in
Overall Length
17 1/4 in

Details

Item
Instrument Tray
Shape
Rectangular
Material
Stainless Steel
Features
Can Withstand Temperature Up to 275 Degrees F
Product Type
Laboratory Tray
Sterile/Non-Sterile
Sterile

Description

Instrument Tray, Material Stainless Steel, Overall Height 5/8 in, Shape Rectangular, Overall Width 11 3/4 in, Overall Length 17 1/4 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.