This item is Discontinued.

Zoro Select 3/8 in Socket Head Cap Screw, Plain Stainless Steel, 6 in Length 1GY51

3/8 in Socket Head Cap Screw, Plain Stainless Steel, 6 in Length (Discontinued)

  • Mfr # 1GY51
  • Zoro # G2649683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GY51
Zoro #
G2649683
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8 in
Screw Length
6 in
Drive Size
5/16 in
Thread Length
1 1/4 in
Head Height
0.375 in
Min. Thread Length
1 1/4 in
Fastener Length
6 in
Head Diameter
0.562 in
Minimum Thread Length
1 1/4 in
Head Dia.
0.5625 in
Length
6 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Socket
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Item
Socket Head Cap Screw
Class
3A
Thread Style
Partially Threaded
Temp. Range
250 Degrees F
Rockwell Hardness
B70 to B95
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Type
Fine
Pack Size
Small Pack
Head Type
Standard
Maximum Temperature
250 Degrees F
Material Type
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Finish Type
Plain
Thread Fit
3A
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 6 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.