Zoro Homepage

SHCS, 316 SS, 1/4"-20x1/2", PK10

  • Mfr # 1GE12

  • Zoro # G516546563


product price: $1.69
/pk 10, $0.17/ea
Sold in multiples of 6 for $10.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GE12
Zoro #
G516546563
UPC #
-
Country of Origin
Multiple

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material 316 Stainless Steel, Finish Plain, Thread Size 20, Fastener Length 1/2 In., Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products