Shop ZORO SELECT
See all product information
Create Account
SHCS, Alloy Steel, 5/16"-18, 1 3/4"L, PK100
- Mfr # 011209-BR
- Zoro # G416561307
product price:Â
$
11.69
/pk 100, $0.12/ea
Key Features
Fastener Length
1 3/4 in
Tensile Strength
180,000 psi
Head Height
0.312 in
Minimum Thread Length
1 1/8 in
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 011209-BR
- Zoro #
- G416561307
- UPC #
- 082893288208
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Tensile Strength
- 180,000 psi
- Thread Fit
- 3A
- Drive Type
- Socket
- Dimensional Standards
- ASME/ANSI B18.3 2002
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C38 to C43
- Head Type
- Standard
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A574
- Finish
- Black Oxide
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Temperature - Minimum
- -65 Degrees F
- Temperature - Maximum
- 300 Degrees F
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.156 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME/ANSI B18.3 2002, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.