Shop ZORO SELECT
See all product information
Create Account
SHCS, Flat, A2 SS, M10-1.50x25mm, PK10
- Mfr # 6DY56
- Zoro # G816329644
product price:Â
$
3.36
/pk of 10, $0.34/ea
Key Features
Flat Head
Rockwell Hardness
C39 to C44
Drive Type
Hex Socket
Drive Size
6mm
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DY56
- Zoro #
- G816329644
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- C39 to C44
- Drive Type
- Hex Socket
- Item
- Metric Socket Flat Head Cap Screw
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Head Type
- Flat
- Material
- A2 Stainless Steel
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Shell Material
- A2 Stainless Steel
- Traction Material
- A2 Stainless Steel
Dimensions
- Drive Size
- 6mm
- Thread Size
- 1.50mm
- Fastener Length
- 25mm
- Head Height
- 5.5mm
Description
Metric Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex Socket, Drive Size 6mm, Material A2 Stainless Steel, Finish Plain, Thread Size 1.50mm, Fastener Length 25mm, Head Height 5.5mm, Thread Style Fully Threaded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.