SHCS, Flat, A2 SS, M10-1.50x35mm, PK10
- Mfr # 6DY58
- Zoro # G816329637
product price:Â
$
4.24
/pk of 10, $0.42/ea
Key Features
Flat Head
Thread Size
1.50mm
Thread Style
Fully Threaded
Drive Size
6mm
Drive Type
Hex Socket
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6DY58
- Zoro #
- G816329637
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1.50mm
- Drive Size
- 6mm
- Head Height
- 5.5mm
- Fastener Length
- 35mm
Details
- Thread Style
- Fully Threaded
- Drive Type
- Hex Socket
- Thread Type
- Coarse
- Finish
- Plain
- Rockwell Hardness
- C39 to C44
- Item
- Metric Socket Flat Head Cap Screw
- Head Type
- Flat
- System of Measurement
- Metric
- Material
- A2 Stainless Steel
- Thread Direction
- Right Hand
- Shell Material
- A2 Stainless Steel
Description
Metric Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex Socket, Drive Size 6mm, Material A2 Stainless Steel, Finish Plain, Thread Size 1.50mm, Fastener Length 35mm, Head Height 5.5mm, Thread Style Fully Threaded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.