Zoro Homepage

SHCS, Flat, A2 SS, M10-1.50x40mm, PK10

  • Mfr # 6DY59

  • Zoro # G816546423


product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DY59
Zoro #
G816546423
UPC #
-
Country of Origin
Multiple

Description

Metric Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex Socket, Drive Size 6mm, Material A2 Stainless Steel, Finish Plain, Thread Size 1.50mm, Fastener Length 40mm, Head Height 5.5mm, Thread Style Fully Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products