Zoro Homepage
This item is Discontinued.
Zoro Select 1.00mm Metric Socket Flat Head Cap Screw, Black Oxide 10.9 Steel, 100 PK FHS100612-100P

1.00mm Metric Socket Flat Head Cap Screw, Black Oxide 10.9 Steel, 100 PK (Discontinued)

  • Mfr # FHS100612-100P
  • Zoro # G3171332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS100612-100P
Zoro #
G3171332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1.00mm
Drive Size
4mm
Vented Hole Size
Not Vented
Thread Length
12mm
Head Height
3.7mm
Fastener Length
12mm

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
10.9 Steel
Finish
Black Oxide
Item
Metric Socket Flat Head Cap Screw
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90
Thread Style
Fully Threaded
Rockwell Hardness
C38 to C43
Class
4g6g
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Flat

Description

Metric Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex Socket, Drive Size 4mm, Material 10.9 Steel, Finish Black Oxide, Thread Size 1.00mm, Fastener Length 12mm, Head Height 3.7mm, Thread Style Fully Threaded, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.